Motion
MT3534422
ShearTap™ Spiral Point Tap - 2090 Series, High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 3 Flutes, NC
Mi Item #01068012
MFR #MT3534422
Price$21.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Point Tap - 2090 Series, High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 3 Flutes, NC
Mi Item #01068012
MFR #MT3534422

Mfr description
34422 2090 5/16-18 H3 SP PT PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.87/each

Specifications

Dimensions

  • Overall Length
    2-23/32 in
  • Shank Diameter
    0.3180 in, 8.08 mm
  • Thread Length  
    0.6900 in
  • Thread Size
    7.94 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    H3
  • Coolant Delivery
    External
  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Material Application
    Stainless Steel, Steel
  • Number Of Flutes  
    3
  • Series
    2090
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)