1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Fluid Couplings
DODGE 15DX1-7/8 FLEXIDYNE DRIVE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
15DX1-7/8 FLEXIDYNE DRIVE
Flexidyne Drive - Size: 15, 14.5000 in O.D., Fill Type: Non-Delay, Bored to Size Mounting, 15D Series
MI ITEM #
01068036
MFR #
15DX1-7/8 FLEXIDYNE DRIVE
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
1.8750 in
Coupling Outside Diameter
14.5000 in
Fluid Coupling Size Code
15
Details
Fill Type
Non-Delay
Mounting Type
Bored to Size
Series
15D
Overview
Mfr description
15DX1 7 /8 FLEXIDYNE DRIVE 315070
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought