Overview
Mfr description
34427 2090 3/8-16 H5 SP PT PLUG
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingBlack
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length2-15/16 in
- Series2090
- Thread DirectionRight Hand
- Thread Size3/8 – 16
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data