Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
15D X 2 1/8 FLEXIDYNE DRIVE

Flexidyne Drive - Size: 15, 14.5000 in O.D., Fill Type: Non-Delay, Bored to Size Mounting, 15D Series
Mi Item #01068041
MFR #15D X 2 1/8 FLEXIDYNE DRIVE

Mfr description
15D X 2 1/8 FLEXIDYNE DRIVE 315071
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    2.1250 in
  • Coupling Outside Diameter
    14.5000 in
  • Fluid Coupling Size Code
    15

Details

  • Fill Type
    Non-Delay
  • Mounting Type
    Bored to Size
  • Series
    15D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)