Motion
15D X 2 3/8    FLEXIDYNE DRIVE

DODGE
15D X 2 3/8 FLEXIDYNE DRIVE

Flexidyne Drive - Size: 15, 14.5000 in O.D., Fill Type: Non-Delay, Bored to Size Mounting, 15D Series
MI ITEM #01068053
MFR #15D X 2 3/8 FLEXIDYNE DRIVE
Price$16,430.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
15D X 2 3/8 FLEXIDYNE DRIVE

Flexidyne Drive - Size: 15, 14.5000 in O.D., Fill Type: Non-Delay, Bored to Size Mounting, 15D Series
MI ITEM #01068053
MFR #15D X 2 3/8 FLEXIDYNE DRIVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16,430.68/each

Specifications

Dimensions

  • Bore Diameter
    2.3750 in
  • Coupling Outside Diameter
    14.5000 in
  • Fluid Coupling Size Code
    15

Details

  • Fill Type
    Non-Delay
  • Mounting Type
    Bored to Size
  • Series
    15D

Overview

Mfr description
15D X 2 3/8 FLEXIDYNE DRIVE 315072

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought