Overview
Mfr description
34430 2090 7/16-14 H3 SP PT PLUG
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingBlack
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length3-5/32 in
- Series2090
- Thread DirectionRight Hand
- Thread Size7/16 – 14
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data