Motion
18D X 2 7/8 FLEXIDYNE DRIVE       318060

DODGE
18D X 2 7/8 FLEXIDYNE DRIVE 318060

Flexidyne Drive - Size: 18, 18.0000 in O.D., Fill Type: Non-Delay, Bored to Size Mounting, 18D Series
Mi Item #01068059
MFR #18D X 2 7/8 FLEXIDYNE DRIVE 318060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18D X 2 7/8 FLEXIDYNE DRIVE 318060

Flexidyne Drive - Size: 18, 18.0000 in O.D., Fill Type: Non-Delay, Bored to Size Mounting, 18D Series
Mi Item #01068059
MFR #18D X 2 7/8 FLEXIDYNE DRIVE 318060

Mfr description
18D X 2 7/8 FLEXIDYNE DRIVE 318060
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.8750 in
  • Coupling Outside Diameter
    18.0000 in
  • Fluid Coupling Size Code
    18

Details

  • Fill Type
    Non-Delay
  • Mounting Type
    Bored to Size
  • Series
    18D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)