Motion
MT3534451
ShearTap™ Spiral Flute Tap - 2091 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, UNC
Mi Item #01068162
MFR #MT3534451
Price$40.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Flute Tap - 2091 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, UNC
Mi Item #01068162
MFR #MT3534451

Mfr description
34451 2091 4-40 H3 SP FL BTTM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.10/each

Specifications

Dimensions

  • Helix Angle
    48 °
  • Overall Length
    1-7/8 in
  • Shank Diameter
    0.1410 in, 3.58 mm
  • Thread Length
    0.2360 in
  • Thread Size
    #4 – 40

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Black
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral Flute
  • Material
    High Speed Steel
  • Material Application
    Stainless Steel, Steel
  • Material Grade
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2091
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)