Motion
MT3534459
ShearTap™ Spiral Flute Tap - 2091 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, #10 – 24 Thread Size
MI ITEM #01068203
MFR #MT3534459
Price$29.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Flute Tap - 2091 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, #10 – 24 Thread Size
MI ITEM #01068203
MFR #MT3534459

Mfr description
34459 2091 10-24 H2 SP FL BTTM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.37/each

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Thread Length
    0.3540 in
  • Thread Size
    #10 – 24

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2091
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)