Motion
MT3534462
ShearTap™ Spiral Flute Tap - 2091 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, #10 – 32 Thread Size
Mi Item #01068224
MFR #MT3534462
Price$25.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Flute Tap - 2091 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, #10 – 32 Thread Size
Mi Item #01068224
MFR #MT3534462

Mfr description
34462 2091 10-32 H3 SP FL BTTM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.54/each

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Thread Length
    0.3540 in
  • Thread Size
    #10 – 32

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2091
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)