Motion
MT3534466
ShearTap™ Spiral Flute Tap - 2091 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 1/4 – 20 Thread Size
MI ITEM #01068246
MFR #MT3534466
Price$24.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Flute Tap - 2091 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 1/4 – 20 Thread Size
MI ITEM #01068246
MFR #MT3534466

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.19/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Thread Length
    0.4330 in
  • Thread Size
    1/4 – 20

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2091
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3

Overview

Mfr description
34466 2091 1/4-20 H3 SP FL BTTM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought