Motion
MT3534484
ShearTap™ Spiral Flute Tap - 2091 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 1/2 – 20 Thread Size
MI ITEM #01068355
MFR #MT3534484
Your Price$54.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Flute Tap - 2091 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 1/2 – 20 Thread Size
MI ITEM #01068355
MFR #MT3534484

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.70/each(List $62.90)

Overview

Mfr description
34484 2091 1/2-20 H3 SP FL BTTM

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Black
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    0.6300 in
  • Overall Length
    3-3/8 in
  • Series
    2091
  • Thread Direction
    Right Hand
  • Thread Size
    1/2 – 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text