Motion
55C FLXDYN CPLG MECH #2 5/8 FLG

DODGE
55C FLXDYN CPLG MECH #2 5/8 FLG

Flexidyne Coupling - Size: 55, 5.3800 in O.D., Fill Type: Non-Delay, Disc Coupling Mounting, 55C Series
Mi Item #01068369
MFR #55C FLXDYN CPLG MECH #2 5/8 FLG
Price$1,436.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
55C FLXDYN CPLG MECH #2 5/8 FLG

Flexidyne Coupling - Size: 55, 5.3800 in O.D., Fill Type: Non-Delay, Disc Coupling Mounting, 55C Series
Mi Item #01068369
MFR #55C FLXDYN CPLG MECH #2 5/8 FLG

Mfr description
55C FLEXIDYE CPLG MECH#2 5/8 FLG(OLD#6C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,436.52/each

Specifications

Dimensions

  • Bore Diameter
    .6250 in
  • Coupling Outside Diameter
    5.3800 in
  • Fluid Coupling Size Code
    55

Details

  • Fill Type
    Non-Delay
  • Mounting Type
    Disc Coupling
  • Series
    55C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)