Motion
70C FLEXIDYNE CPLG MECH #4 FLG

DODGE
70C FLEXIDYNE CPLG MECH #4 FLG

Flexidyne Coupling - Size: 70, 8.1300 in O.D., Fill Type: Non-Delay, Disc Coupling Mounting, 70C Series
Mi Item #01068373
MFR #70C FLEXIDYNE CPLG MECH #4 FLG
Price$2,303.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
70C FLEXIDYNE CPLG MECH #4 FLG

Flexidyne Coupling - Size: 70, 8.1300 in O.D., Fill Type: Non-Delay, Disc Coupling Mounting, 70C Series
Mi Item #01068373
MFR #70C FLEXIDYNE CPLG MECH #4 FLG

Mfr description
70C FLEXIDYE CPLG MECH #4 FLG (OLD# 7C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,303.42/each

Specifications

Dimensions

  • Coupling Outside Diameter
    8.1300 in
  • Fluid Coupling Size Code
    70

Details

  • Bushing Type
    QD
  • Fill Type
    Non-Delay
  • Mounting Type
    Disc Coupling
  • Series
    70C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)