Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18172 FLEXI TYPE PH CPLG MECH

Flexidyne Coupling - Size: 18172, 18.0000 in O.D., Fill Type: Non-Delay, Elastomeric Coupling Mounting, 18172 Series
Mi Item #01068423
MFR #18172 FLEXI TYPE PH CPLG MECH

Mfr description
18172 FLEXI TYPE PH CPLG MECH 318110
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Coupling Outside Diameter
    18.0000 in
  • Fluid Coupling Size Code
    18172

Details

  • Bushing Type
    Tapered Bushing
  • Fill Type
    Non-Delay
  • Mounting Type
    Elastomeric Coupling
  • Series
    18172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)