Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D18172 FLEXI TYPE PH CPLG MECH

Flexidyne Coupling - Size: D18172, 18.0000 in O.D., Fill Type: Non-Delay, Elastomeric Coupling Mounting, D18172 Series
Mi Item #01068433
MFR #D18172 FLEXI TYPE PH CPLG MECH

Mfr description
D18172 FLEXI TYPE PH CPLG MECH 318400
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Coupling Outside Diameter
    18.0000 in
  • Fluid Coupling Size Code
    D18172

Details

  • Bushing Type
    Tapered Bushing
  • Fill Type
    Non-Delay
  • Mounting Type
    Elastomeric Coupling
  • Series
    D18172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)