Motion
096035

DODGE
096035

Friction Overload Clutch - Friction, Finished, 5/8 in Max Bore, 2-1/2 in OD
Mi Item #01069755
MFR #096035
Price$323.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
096035

Friction Overload Clutch - Friction, Finished, 5/8 in Max Bore, 2-1/2 in OD
Mi Item #01069755
MFR #096035

Mfr description
25 X 5/8 KS TORQUE TAMER 096035
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$323.70/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Bore Size
    5/8 in, 15.87 mm
  • Clutch Size Code
    25
  • Maximum Bore Diameter
    5/8 in
  • Outside Diameter
    2-1/2 in
  • Overall Length
    1-3/4 in
  • Weight
    1.20 lbs

Details

  • Bore Type
    Finished
  • Clutch Type
    Friction
  • Manufacturer Catalog Number
    096035
  • Reset Type
    Automatic
  • Torque Range
    300 to 1200 in-lb
  • UPC_NO
    782475041534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)