Motion
096010

DODGE
096010

Friction Overload Clutch - Friction, Rough Stock, 3-1/2 in OD
Mi Item #01069790
MFR #096010
Price$324.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
096010

Friction Overload Clutch - Friction, Rough Stock, 3-1/2 in OD
Mi Item #01069790
MFR #096010

Mfr description
35 X RSB TORQUE TAMER 096010
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.76/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Bore Size
    0.7500 in, 76.20 mm
  • Clutch Size Code
    35
  • Outside Diameter
    3-1/2 in
  • Overall Length
    2-7/16 in
  • Weight
    3.06 lbs

Details

  • Bore Type
    Rough Stock
  • Clutch Type
    Friction
  • Manufacturer Catalog Number
    096010
  • Reset Type
    Automatic
  • Torque Range
    600 to 2500 in-lb
  • UPC_NO
    782475041336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)