Motion
096008

DODGE
096008

Friction Overload Clutch - Friction, Finished, 3/4 in Max Bore, 3-1/2 in OD
MI ITEM #01069796
MFR #096008
Price$282.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
096008

Friction Overload Clutch - Friction, Finished, 3/4 in Max Bore, 3-1/2 in OD
MI ITEM #01069796
MFR #096008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$282.43/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Bore Size
    0.7500 in, 76.20 mm
  • Clutch Size Code
    35
  • Maximum Bore Diameter
    3/4 in
  • Outside Diameter
    3-1/2 in
  • Overall Length
    2-7/16 in
  • Weight
    2.99 lbs

Details

  • Bore Type
    Finished
  • Clutch Type
    Friction
  • Manufacturer Catalog Number
    096008
  • Reset Type
    Automatic
  • Torque Range
    600 to 2500 in-lb
  • UPC_NO
    782475041312

Overview

Mfr description
35 X 3/4 KS TORQUE TAMER 096008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought