Motion
096009

DODGE
096009

Friction Overload Clutch - Friction, Finished, 7/8 in Max Bore, 3-1/2 in OD
Mi Item #01069802
MFR #096009
Price$285.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
096009

Friction Overload Clutch - Friction, Finished, 7/8 in Max Bore, 3-1/2 in OD
Mi Item #01069802
MFR #096009

Mfr description
35 X 7/8 KS TORQUE TAMER 096009
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$285.38/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Bore Size
    0.8750 in, 177.80 mm
  • Clutch Size Code
    35
  • Maximum Bore Diameter
    7/8 in
  • Outside Diameter
    3-1/2 in
  • Overall Length
    2-7/16 in
  • Weight
    2.90 lbs

Details

  • Bore Type
    Finished
  • Clutch Type
    Friction
  • Manufacturer Catalog Number
    096009
  • Reset Type
    Automatic
  • Torque Range
    600 to 2500 in-lb
  • UPC_NO
    782475041329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)