Motion
35 X 1/8 TQ TAMER BUSHING

DODGE
35 X 1/8 TQ TAMER BUSHING

Bushing - For Use With: 35TT
Mi Item #01069812
MFR #35 X 1/8 TQ TAMER BUSHING
Price$14.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35 X 1/8 TQ TAMER BUSHING

Bushing - For Use With: 35TT
Mi Item #01069812
MFR #35 X 1/8 TQ TAMER BUSHING

Mfr description
35 X 1/8 TORQUE TAMER BUSH 096055
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.36/each

Specifications

Dimensions

  • Thickness
    1/8 in
  • Weight
    0.22 lbs

Details

  • Country of Origin
    US
  • For Use With
    35TT
  • Part Type
    Bushing
  • UPC_NO
    782475041626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)