Motion
096017

DODGE
096017

Friction Overload Clutch - Friction, Rough Stock, 1 in Max Bore, 5 in OD
MI ITEM #01069825
MFR #096017
Price$488.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
096017

Friction Overload Clutch - Friction, Rough Stock, 1 in Max Bore, 5 in OD
MI ITEM #01069825
MFR #096017

Mfr description
50 X 1 NKS (RSB) TORQUE TAMER 096017
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$488.94/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bore Size
    1.0000 in, 25.40 mm
  • Clutch Size Code
    50
  • Maximum Bore Diameter
    1 in
  • Outside Diameter
    5 in
  • Overall Length
    2-7/8 in
  • Weight
    7.80 lbs

Details

  • Bore Type
    Rough Stock
  • Clutch Type
    Friction
  • Manufacturer Catalog Number
    096017
  • Reset Type
    Automatic
  • Torque Range
    950 to 5700 in-lb
  • UPC_NO
    782475041381

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)