Motion
096021

DODGE
096021

Friction Overload Clutch - Friction, Finished, 1-7/16 in Max Bore, 5 in OD
Mi Item #01069859
MFR #096021
Price$634.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
096021

Friction Overload Clutch - Friction, Finished, 1-7/16 in Max Bore, 5 in OD
Mi Item #01069859
MFR #096021

Mfr description
50 X 1 7/16 KS TORQUE TAMER 096021
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$634.13/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Bore Size
    1-7/16 in, 36.51 mm
  • Clutch Size Code
    50
  • Maximum Bore Diameter
    1-7/16 in
  • Outside Diameter
    5 in
  • Overall Length
    2-7/8 in
  • Weight
    7.20 lbs

Details

  • Bore Type
    Finished
  • Clutch Type
    Friction
  • Manufacturer Catalog Number
    096021
  • Reset Type
    Automatic
  • Torque Range
    950 to 5700 in-lb
  • UPC_NO
    782475041428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)