Motion
096023

DODGE
096023

Friction Overload Clutch - Friction, Finished, 1-5/8 in Max Bore, 5 in OD
Mi Item #01069868
MFR #096023
Price$486.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
096023

Friction Overload Clutch - Friction, Finished, 1-5/8 in Max Bore, 5 in OD
Mi Item #01069868
MFR #096023

Mfr description
50 X 1 5/8 KS TORQUE TAMER 096023
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$486.88/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Bore Size
    1-5/8 in, 41.27 mm
  • Clutch Size Code
    50
  • Maximum Bore Diameter
    1-5/8 in
  • Outside Diameter
    5 in
  • Overall Length
    2-7/8 in
  • Weight
    6.88 lbs

Details

  • Bore Type
    Finished
  • Clutch Type
    Friction
  • Manufacturer Catalog Number
    096023
  • Reset Type
    Automatic
  • Torque Range
    950 to 5700 in-lb
  • UPC_NO
    782475041442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)