Motion
50 X 1/4 TQ TAMER BUSHING

DODGE
50 X 1/4 TQ TAMER BUSHING

Bushing - For Use With: 50TT
Mi Item #01069882
MFR #50 X 1/4 TQ TAMER BUSHING
Price$23.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50 X 1/4 TQ TAMER BUSHING

Bushing - For Use With: 50TT
Mi Item #01069882
MFR #50 X 1/4 TQ TAMER BUSHING

Mfr description
50 X 1/4 TORQUE TAMER BUSH 096063
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.79/each

Specifications

Dimensions

  • Thickness
    1/4 in
  • Weight
    0.22 lbs

Details

  • Country of Origin
    US
  • For Use With
    50TT
  • Part Type
    Bushing
  • UPC_NO
    782475041664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)