Motion
096027

DODGE
096027

Friction Overload Clutch - Friction, Rough Stock, 1-3/8 in Max Bore, 7 in OD
Mi Item #01069891
MFR #096027
Price$899.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
096027

Friction Overload Clutch - Friction, Rough Stock, 1-3/8 in Max Bore, 7 in OD
Mi Item #01069891
MFR #096027

Mfr description
70 X 1-3/8,KS TORQUE TAMER 096027
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$899.53/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Bore Size
    1-3/8 in, 34.92 mm
  • Clutch Size Code
    70
  • Maximum Bore Diameter
    1-3/8 in
  • Outside Diameter
    7 in
  • Overall Length
    3-7/8 in
  • Weight
    18.41 lbs

Details

  • Bore Type
    Rough Stock
  • Clutch Type
    Friction
  • Manufacturer Catalog Number
    096027
  • Reset Type
    Automatic
  • Torque Range
    2000 to 11500 in-lb
  • UPC_NO
    782475041459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)