Motion
096030

DODGE
096030

Friction Overload Clutch - Friction, Finished, 1-3/4 in Max Bore, 7 in OD
Mi Item #01069905
MFR #096030
Price$789.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
096030

Friction Overload Clutch - Friction, Finished, 1-3/4 in Max Bore, 7 in OD
Mi Item #01069905
MFR #096030

Mfr description
70 X 1 3/4 KS TORQUE TAMER 096030
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$789.73/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Bore Size
    1-3/4 in, 44.45 mm
  • Clutch Size Code
    70
  • Maximum Bore Diameter
    1-3/4 in
  • Outside Diameter
    7 in
  • Overall Length
    3-7/8 in
  • Weight
    17.40 lbs

Details

  • Bore Type
    Finished
  • Clutch Type
    Friction
  • Manufacturer Catalog Number
    096030
  • Reset Type
    Automatic
  • Torque Range
    2000 to 11500 in-lb
  • UPC_NO
    782475041480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)