Motion
096032

DODGE
096032

Friction Overload Clutch - Friction, Finished, 2 in Max Bore, 7 in OD
Mi Item #01069915
MFR #096032
Price$876.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
096032

Friction Overload Clutch - Friction, Finished, 2 in Max Bore, 7 in OD
Mi Item #01069915
MFR #096032

Mfr description
70 X 2 KS TORQUE TAMER 096032
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$876.10/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Bore Size
    2.0000 in, 50.80 mm
  • Clutch Size Code
    70
  • Maximum Bore Diameter
    2 in
  • Outside Diameter
    7 in
  • Overall Length
    3-7/8 in
  • Weight
    16.59 lbs

Details

  • Bore Type
    Finished
  • Clutch Type
    Friction
  • Manufacturer Catalog Number
    096032
  • Reset Type
    Automatic
  • Torque Range
    2000 to 11500 in-lb
  • UPC_NO
    782475041503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)