Motion
70 X 3/8 TQ TAMER BUSHING

DODGE
70 X 3/8 TQ TAMER BUSHING

Bushing - For Use With: 70TT
Mi Item #01069935
MFR #70 X 3/8 TQ TAMER BUSHING
Price$37.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
70 X 3/8 TQ TAMER BUSHING

Bushing - For Use With: 70TT
Mi Item #01069935
MFR #70 X 3/8 TQ TAMER BUSHING

Mfr description
70 X 3/8 TORQUE TAMER BUSH 096071
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.85/each

Specifications

Dimensions

  • Thickness
    3/8 in
  • Weight
    0.23 lbs

Details

  • Country of Origin
    US
  • For Use With
    70TT
  • Part Type
    Bushing
  • UPC_NO
    782475041695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)