Motion
70 X 1/2 TQ TAMER BUSHING

DODGE
70 X 1/2 TQ TAMER BUSHING

Bushing - For Use With: 70TT
Mi Item #01069941
MFR #70 X 1/2 TQ TAMER BUSHING
Price$49.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
70 X 1/2 TQ TAMER BUSHING

Bushing - For Use With: 70TT
Mi Item #01069941
MFR #70 X 1/2 TQ TAMER BUSHING

Mfr description
70 X 1/2 TORQUE TAMER BUSH 096072
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.00/each

Specifications

Dimensions

  • Thickness
    1/2 in
  • Weight
    0.31 lbs

Details

  • Country of Origin
    US
  • For Use With
    70TT
  • Part Type
    Bushing
  • UPC_NO
    782475041701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)