Motion
SPB-253320
Straight Bushing - 25 mm ID, 33 mm OD, 20 mm Length, OILES 500SP1 SL1 High-strength Brass with Embedded Solid Lubricant Material
MI ITEM #01070010
MFR #SPB-253320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 25 mm ID, 33 mm OD, 20 mm Length, OILES 500SP1 SL1 High-strength Brass with Embedded Solid Lubricant Material
MI ITEM #01070010
MFR #SPB-253320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Maximum P Value
    29 N/mm2;Static 150 N/mm2
  • Maximum PV Value
    Dry 1.65, Periodic Lubrication 3.25 N/mm2 x m/s
  • Outside Diameter  
    33 mm
  • Overall Length  
    20 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    OILES 500SP1 SL1 High-strength Brass with Embedded Solid Lubricant
  • Material Specification
    500SP1 SL1
  • Max V Value
    Dry 0.50;Periodic lubrication 1.0 m/s
  • Operating Temperature Range
    Dry -40 to +572, Periodic Lubrication -40 to +302 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SPB
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS

Overview

Mfr description
SPB253320 BUSHING
  • Serviceable without the need for lubrication
  • High performance under high-load and low-speed operations
  • Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
  • Superior chemical and corrosion resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought