Motion
50TT819 TORQUE TAMER SPROCKET

DODGE
50TT819 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 80 Chain, 19 Tooth, For Use With Size 50TT Torque Limiter
Mi Item #01070132
MFR #50TT819 TORQUE TAMER SPROCKET
Price$221.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50TT819 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 80 Chain, 19 Tooth, For Use With Size 50TT Torque Limiter
Mi Item #01070132
MFR #50TT819 TORQUE TAMER SPROCKET

Mfr description
50TT819 TORQUE TAMER SPKT 096168
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$221.62/each

Specifications

Dimensions

  • Weight
    3.10 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    80
  • For Use With
    50TT
  • Manufacturer Catalog Number
    096168
  • Manufacturer Upc Number
    782475263806
  • Number Of Teeth
    19
  • UPC_NO
    782475263806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)