Specifications
Dimensions
- Weight0.48 lbs
Details
- Accessory TypeSprocket
- Chain Number50
- For Use With25TT
- Manufacturer Catalog Number096139
- Manufacturer Upc Number782475263950
- Number Of Teeth16
- UPC_NO782475263950
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)