Specifications
Dimensions
- Weight0.68 lbs
Details
- Accessory TypeSprocket
- Chain Number50
- For Use With25TT
- Manufacturer Catalog Number096141
- Manufacturer Upc Number782475263592
- Number Of Teeth18
- UPC_NO782475263592
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)