Motion
70TT826 TORQUE TAMER SPROCKET

DODGE
70TT826 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 80 Chain, 26 Tooth, For Use With Size 70TT Torque Limiter
Mi Item #01070196
MFR #70TT826 TORQUE TAMER SPROCKET
Price$319.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
70TT826 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 80 Chain, 26 Tooth, For Use With Size 70TT Torque Limiter
Mi Item #01070196
MFR #70TT826 TORQUE TAMER SPROCKET

Mfr description
70TT826 X 4-7/16 TORQUE TAMER SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$319.75/each

Specifications

Dimensions

  • Weight
    5.86 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    80
  • For Use With
    70TT
  • Manufacturer Catalog Number
    096176
  • Manufacturer Upc Number
    782475263639
  • Number Of Teeth
    26
  • UPC_NO
    782475263639

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)