Motion
70TT1021 TORQUE TAMER SPROCKET

DODGE
70TT1021 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 100 Chain, 21 Tooth, For Use With Size 70TT Torque Limiter
Mi Item #01070203
MFR #70TT1021 TORQUE TAMER SPROCKET
Price$454.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
70TT1021 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 100 Chain, 21 Tooth, For Use With Size 70TT Torque Limiter
Mi Item #01070203
MFR #70TT1021 TORQUE TAMER SPROCKET

Mfr description
70TT1021 TORQUE TAMER SPKT 096178
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$454.61/each

Specifications

Dimensions

  • Weight
    7.29 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    100
  • For Use With
    70TT
  • Manufacturer Catalog Number
    096178
  • Manufacturer Upc Number
    782475263523
  • Number Of Teeth
    21
  • UPC_NO
    782475263523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)