Specifications
Dimensions
- Weight4.03 lbs
Details
- Accessory TypeSprocket
- Chain Number80
- For Use With50TT
- Manufacturer Catalog Number096170
- Manufacturer Upc Number782475263493
- Number Of Teeth21
- UPC_NO782475263493
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)