Motion
25TT419 TORQUE TAMER SPROCKET

DODGE
25TT419 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 40 Chain, 19 Tooth, For Use With Size 25TT Torque Limiter
Mi Item #01070232
MFR #25TT419 TORQUE TAMER SPROCKET
Price$113.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
25TT419 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 40 Chain, 19 Tooth, For Use With Size 25TT Torque Limiter
Mi Item #01070232
MFR #25TT419 TORQUE TAMER SPROCKET

Mfr description
25TT419 TORQUE TAMER SPKT 096135
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.91/each

Specifications

Dimensions

  • Weight
    0.35 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    40
  • For Use With
    25TT
  • Manufacturer Catalog Number
    096135
  • Manufacturer Upc Number
    782475263585
  • Number Of Teeth
    19
  • UPC_NO
    782475263585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)