Motion
50TT530 TORQUE TAMER SPROCKET

DODGE
50TT530 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 50 Chain, 30 Tooth, For Use With Size 50TT Torque Limiter
Mi Item #01070348
MFR #50TT530 TORQUE TAMER SPROCKET
Price$205.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50TT530 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 50 Chain, 30 Tooth, For Use With Size 50TT Torque Limiter
Mi Item #01070348
MFR #50TT530 TORQUE TAMER SPROCKET

Mfr description
50TT530 TORQUE TAMER SPKT 096165
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.58/each

Specifications

Dimensions

  • Weight
    1.83 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    50
  • For Use With
    50TT
  • Manufacturer Catalog Number
    096165
  • Manufacturer Upc Number
    782475264049
  • Number Of Teeth
    30
  • UPC_NO
    782475264049

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)