Motion
SPW-1603
Thrust Washer - 16.2 mm ID, 50 mm OD, 0.1181 in Thickness, OILES 500SP1 SL1 High-Strength Brass with Embedded Solid Lubricant Material
MI ITEM #01070461
MFR #SPW-1603
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - 16.2 mm ID, 50 mm OD, 0.1181 in Thickness, OILES 500SP1 SL1 High-Strength Brass with Embedded Solid Lubricant Material
MI ITEM #01070461
MFR #SPW-1603

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPW1603 THRUST WASHER
  • Serviceable without the need for lubrication
  • High performance under high-load and low-speed operations
  • Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
  • Superior chemical and corrosion resistance

Specifications

  • Bearing Material
    OILES 500SP1 SL1 High-Strength Brass with Embedded Solid Lubricant
  • Inside Diameter
  • Outside Diameter
  • Operating Temperature Range
    Dry -40 to +572, Periodic Lubrication -40 to +302 °F
  • Maximum PV Value
    Dry 1.65 N/mm2 x m/s, Periodic Lubrication 3.25 N/mm2 x m/s
  • Maximum P Value
    29 N/mm2;Static 150 N/mm2
  • Max V Value
    Dry 0.50 m/s;Periodic lubrication 1.0 m/s
  • Material Specification
    500SP1 SL1
  • Series
    SPW
  • Standards Met
    RoHS
  • Additional Details
    Lead Free
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text