Motion
35TT426 TORQUE TAMER SPROCKET

DODGE
35TT426 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 40 Chain, 26 Tooth, For Use With Size 35TT Torque Limiter
Mi Item #01070536
MFR #35TT426 TORQUE TAMER SPROCKET
Price$158.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35TT426 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 40 Chain, 26 Tooth, For Use With Size 35TT Torque Limiter
Mi Item #01070536
MFR #35TT426 TORQUE TAMER SPROCKET

Mfr description
35TT426 TORQUE TAMER 096150
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.52/each

Specifications

Dimensions

  • Weight
    0.74 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    40
  • For Use With
    35TT
  • Manufacturer Catalog Number
    096150
  • Manufacturer Upc Number
    782475263905
  • Number Of Teeth
    26
  • UPC_NO
    782475263905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)