Motion
AA 349
Impruv Acrylic Adhesive - 1 L, Bottle
MI ITEM #01070573
MFR #AA 349
Price$719.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impruv Acrylic Adhesive - 1 L, Bottle
MI ITEM #01070573
MFR #AA 349

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$719.36/each

Specifications

Dimensions

  • Package Size
    1 L
  • Shear Strength
    1600 psi

Details

  • Acrylic Type
    Methacrylate
  • Application
    Bonding
  • Color
    Yellow
  • Material Comp
    Glass, Metal
  • Operating Temperature Range
    -65 to +266 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Type
    Light Curing Adhesive
  • UPC_NO
    079340349902
  • Viscosity
    9,500 cP
  • Viscosity Class
    Medium Viscosity

Overview

Mfr description
135409 34990 349 IMPRUV 1 LT BO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought