Motion
R-WW-5D
Duralast® Plate Caster - WW Series, Polyurethane on Iron Core Wheel Material, 5 in Wheel Diameter, 1-1/2 in Face Width, 550 lbs Load Capacity
MI ITEM #01070624
MFR #R-WW-5D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralast® Plate Caster - WW Series, Polyurethane on Iron Core Wheel Material, 5 in Wheel Diameter, 1-1/2 in Face Width, 550 lbs Load Capacity
MI ITEM #01070624
MFR #R-WW-5D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-WW-5D RIGID CASTER WW 5X1-1/2 DURALAST

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Series
    WW Series
  • Caster Rig Type
    Whirlaway
  • Wheel Diameter
    5 in
  • Face Width
    1-1/2 in
  • Wheel Hardness
    95A
  • Wheel Bearing Type
    Roller
  • Load Capacity
    550 lbs
  • Mount Height
    6.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Tread Color
    Green
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Polyurethane on Iron Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text