Motion
35005
Extreme Temperature Anti-Seize Lubricant - 5 oz, Can, Color: Silver
MI ITEM #01070643
MFR #35005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extreme Temperature Anti-Seize Lubricant - 5 oz, Can, Color: Silver
MI ITEM #01070643
MFR #35005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35005 5 OZ BRUSH TOP

Specifications

  • Type
    Extreme Temperature
  • Container Type
    Can
  • Container Size
    5 oz
  • Water Resistance
    Water Resistant
  • Composition
    Aluminum, Graphite, Nickel, Synthetic Base
  • Color
    Silver
  • Temperature Range
    -300 to +2600 °F
  • Anti-Seize Type
    Compound
  • Application
    Moving parts in high temperatures, bolts, fittings, flanges, gaskets, keyways, valves, etc, Any metal connection where an anti-seize is desired
  • Max Operating Temperature
    2600 °F
  • Working Temperature
    300 to 2600 °F
  • Width
    2.2500 in
  • Base Material
    Synthetic Base Grease, Nickel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text