1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Oiles America Corporation
STC20
Linear Rail Plain Guide - Metric, 19.5 mm Rail Width, 45 mm Table Width, 30 mm Table Height
MI ITEM #
01070696
MFR #
STC20
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Standard Ball Slide
Oiles America Corporation STC20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oiles America Corporation
STC20
Linear Rail Plain Guide - Metric, 19.5 mm Rail Width, 45 mm Table Width, 30 mm Table Height
MI ITEM #
01070696
MFR #
STC20
Mfr description
STC20 SHIFTER
Adjustable clearance
High Load
Can sustain impact loading
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Table Height
30 mm
Table Width
45 mm
Width
19.5 mm
Details
Additional Details
Lead free
Max V Value
Dry 0.4;Periodical Lubrication 1.0 m/s
Measurement Standard
Metric
Series
STC
Standards Met
RoHS
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items