Motion
STF28
Linear Rail Plain Guide - Metric, 28 mm Rail Width, 90 mm Table Width, 50 mm Table Height
MI ITEM #01070703
MFR #STF28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Rail Plain Guide - Metric, 28 mm Rail Width, 90 mm Table Width, 50 mm Table Height
MI ITEM #01070703
MFR #STF28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
STF28 BUSHING
  • Adjustable clearance
  • High Load
  • Can sustain impact loading
  • Self lubricating
  • Can be used on dual axis
  • Lead Free

Specifications

  • Measurement Standard
    Metric
  • Width
    28 mm
  • Table Width
    90 mm
  • Table Height
    50 mm
  • Series
    STC
  • Max V Value
    Dry 0.4;Periodical Lubrication 1.0 m/s
  • Standards Met
    RoHS
  • Additional Details
    Lead free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text