Motion
80B-2020
Straight Bushing - 20 mm ID, 23 mm OD, 20 mm Length, Polyacetal Material
MI ITEM #01070918
MFR #80B-2020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 20 mm ID, 23 mm OD, 20 mm Length, Polyacetal Material
MI ITEM #01070918
MFR #80B-2020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80B2020 BUSHING
  • Serviceable without the need for lubrication
  • Has superior load resistance and wear resistance
  • Features low coefficient of friction and superior speed characteristics
  • Prevents stick slips and squeak notices
  • Injection-molded and can be made in complicated shapes
  • Good mass productivity
  • Lead Free

Specifications

  • Type Of Bearing
    Bushing
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Polyacetal
  • Bushing Material
    Oiles 80
  • Bore Diameter
  • Outside Diameter Tolerance
    +0 021/0 mm
  • Outside Diameter
  • Description
    Oiles 80 Bushing, 20mm ID x 23mm OD x 20mm Length
  • Overall Length
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 176 °F
  • Maximum PV Value
    2.45 N/mm² - m/s
  • Maximum P Value
    17.5 N/mm²
  • Max V Value
    0.85 m/s SFPM
  • Material Specification
    80
  • Standards Met
    RoHS
  • Series
    80B
  • Inside Diameter
    20 mm
  • Additional Details
    Lead Free
  • Inside Diameter Tolerance
    +0.071/+0.221 mm
  • Thickness
    0.0591 in, 1.50 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text