Motion
TXT-HXT-TDT-TD-H-HT 3 SEAL KIT

DODGE
TXT-HXT-TDT-TD-H-HT 3 SEAL KIT

Speed Reducer Replacement Part - TXT-HXT-TDT-HT-TD3 Reducer Size, Seal Kit
Mi Item #01071173
MFR #TXT-HXT-TDT-TD-H-HT 3 SEAL KIT
Price$191.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT-HXT-TDT-TD-H-HT 3 SEAL KIT

Speed Reducer Replacement Part - TXT-HXT-TDT-HT-TD3 Reducer Size, Seal Kit
Mi Item #01071173
MFR #TXT-HXT-TDT-TD-H-HT 3 SEAL KIT

Mfr description
243340 TXT3/TD/TDT3 SEAL KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$191.73/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    TXT-HXT-TDT-HT-TD3
  • Weight
    0.51 lbs

Details

  • Country of Origin
    US
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Seal Kit
  • UPC_NO
    782475225354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)