Motion
TXT-TDT-TD5    T-A SEAL KIT

DODGE
TXT-TDT-TD5 T-A SEAL KIT

Speed Reducer Replacement Part - TXT-TDT-TD5-TXT5A Reducer Size, Seal Kit
Mi Item #01071189
MFR #TXT-TDT-TD5 T-A SEAL KIT
Price$359.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT-TDT-TD5 T-A SEAL KIT

Speed Reducer Replacement Part - TXT-TDT-TD5-TXT5A Reducer Size, Seal Kit
Mi Item #01071189
MFR #TXT-TDT-TD5 T-A SEAL KIT

Mfr description
245340 TXT5/TD/TDT5 SEAL KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$359.64/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    TXT-TDT-TD5-TXT5A
  • Weight
    1.01 lbs

Details

  • Country of Origin
    US
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Seal Kit
  • UPC_NO
    782475224395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)