Motion
PACK 2 #50 TT FRICTION DISC

DODGE
PACK 2 #50 TT FRICTION DISC

Friction Disc - For Use With: 50TT
Mi Item #01071701
MFR #PACK 2 #50 TT FRICTION DISC
Price$359.56/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PACK 2 #50 TT FRICTION DISC

Friction Disc - For Use With: 50TT
Mi Item #01071701
MFR #PACK 2 #50 TT FRICTION DISC

Mfr description
096067 50 TORQUE TAMER FRICTION DISC PKG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$359.56/pk

Specifications

Dimensions

  • Weight
    0.31 lbs

Details

  • Country of Origin
    US
  • For Use With
    50TT
  • Part Type
    Friction Disc
  • UPC_NO
    782475660780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)